Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(6,093 Items)
Sub Category
Chair Mats (148)
Remove
Lorell® Hard Floor Chair Mat with Lip, 53"L x 45"W, Clear
Remove

      Items
Lorell® Hard Floor Chair Mat with Lip, 53"L x 45"W, Clear Lorell® Hard Floor Chair Mat with Lip, 53"L x 45"W, Clear


Lorell® Hard Floor Chair Mat with Lip, 53"L x 45"W, Clear
Lorell® Hard Floor Chair Mat with Lip, 53"L x 45"W, Clear
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB836673
Price: $45.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Lorell® Hard Floor Chair Mat with Lip, 53"L x 45"W, Clear

Chair Mat is designed for hard floors including wood, vinyl and tile. Design features vinyl construction, and a straight edge. Chair Mat protects floors from chair scuffs and caster damage.

Product Specifications
LENGTH INCHES 53
WIDTH INCHES 45
COLOR FINISH Clear
BRAND Lorell®
CONSTRUCTION Vinyl
DESCRIPTION Hard Floor Chair Mat
MANUFACTURERS PART NUMBER LLR69167
TYPE Hard Floor
SHAPE With Lip
EDGE Straight Edge
PACKAGE QUANTITY 1
LIP LENGTH INCHES 12
LIP WIDTH INCHES 25


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Lorell® Diamond Anti-Static Chair Mat with Lip, 48"L x 36"W, 0.38" Thick, Clear

Lorell® Diamond Anti-Static Chair Mat with Lip, 48"L x 36"W, 0.38" Thick, Clear

From $57.95
select
Qty: Add to Cart
Lorell® Economy Weight Chair Mat, 60"L x 46"W, 0.38" Thick, Clear

Lorell® Economy Weight Chair Mat, 60"L x 46"W, 0.38" Thick, Clear

From $43.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)