Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Office Chair Mat for Carpet - 53"L x 45"W, 0.5" Thick with 12" x 25" Lip - Beveled Edge

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Lorell® Office Chair Mat for Carpet - 53"L x 45"W, 0.5" Thick with 12" x 25" Lip - Beveled Edge

Item #: WBB836677

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $74.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lorell® Medium Pile Carpet Office Chair Mat with Lip, 53"L x 45"W, 0.5" Thick, Clear

Office Chair Mat with a lip is designed for medium plush pile carpets up to 1/2" thick, including padding. 25" x 12" lip design works in the following work space configurations: writing table, desk, and U-workstation. Textured top makes mat slip-resistant and scuff-resistant. Office Chair Mat also features a studded back to hold mat in place and beveled edge for easy chair movement.

Features

  • Textured Surface
  • Slip Resistant
  • Scuff Resistant
  • Studded
  • Beveled Edge


Product Specifications

    • LENGTH INCHES53
    • WIDTH INCHES45
    • COLOR FINISHClear
    • BRANDLorell®
    • MANUFACTURERS PART NUMBERLLR69166
    • TYPELow Pile Carpet
    • THICKNESS INCHES0.5
    • SHAPERectangular With Lip
    • LIMITED WARRANTY1 Year
    • EDGEBeveled Edge
    • LIP LENGTH INCHES12
    • CONSTRUCTIONVinyl
    • CARPET THICKENSS3/8
    • SHIPSFlat
    • LIP WIDTH INCHES25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!