Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(5,869 Items)
Sub Category
Church Chairs (142)
Remove
KFI 2" Front Roll Seat Stacking Chair, Black Fabric/Silver Vein Steel Frame
Remove

      Items
KFI 2" Front Roll Seat Stacking Chair, Black Fabric/Silver Vein Steel Frame KFI 2" Front Roll Seat Stacking Chair, Black Fabric/Silver Vein Steel Frame


KFI 2" Front Roll Seat Stacking Chair, Black Fabric/Silver Vein Steel Frame
KFI 2" Front Roll Seat Stacking Chair, Black Fabric/Silver Vein Steel Frame
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB661649
List Price $138.00    Save up to 51%
Quantity Discount
QTY Price
1-24 $69.95 ea.
25+ $66.95 ea.
(Sold in qty of 4, starting at $279.80/pkg)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

KFI 2" Front Roll Seat Stacking Chair, Black Fabric Silver Vein Steel Frame

The Church Stack chair with 2" upholstered "Front Roll" seat for maximum comfort, The 18 gauge steel frame is made with 1" square tubing and has a LIFE-TIME WARRANTY. The 3/4" rear leg bar provided extra stability and strength. Frame is completed with durable powder-coat. Stack bumpers are added to the legs to prevent scratches Stacks 6 to 8 high. Meets CAL 117 Fire Code. Overall Height 34". Shipped Assembled.

Product Specifications
WIDTH INCHES 19
DEPTH INCHES 23
HEIGHT INCHES 34
COLOR FINISH Black
BRAND KFI Seating
UPHOLSTERY Fabric
FRAME COLOR Silver Vein
FRAME CONSTRUCTION Steel
CAPACITY LBS 250
MANUFACTURER PART NUMBER FR1020-SV-1504
LIMITED WARRANTY Limited Lifetime
PACKAGE QUANTITY 4


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
KFI Oversized Church Stacking Chair with Arms, Cobalt Blue Fabric/Black Frame

KFI Oversized Church Stacking Chair with Arms, Cobalt Blue Fabric/Black Frame

From $95.95
select
Qty: Add to Cart
Designer Stack Chair Charcoal

Designer Stack Chair Charcoal

From $80.95
select
Qty: Add to Cart
KFI Heavy Duty Wing Back Stacking Chair, Toreador Fabric/Silver Vein Frame

KFI Heavy Duty Wing Back Stacking Chair, Toreador Fabric/Silver Vein Frame

From $74.95
select
Qty: Add to Cart
KFI Church Stacking Chair, 3" Front Roll Seat, Standard Black Fabric/Black Frame

KFI Church Stacking Chair, 3" Front Roll Seat, Standard Black Fabric/Black Frame

From $79.95
select
Qty: Add to Cart
KFI Church Stacking Chair, 3" Box Seat, Aloe Fabric/Black Frame

KFI Church Stacking Chair, 3" Box Seat, Aloe Fabric/Black Frame

From $75.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)