Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kfi 2" Front Roll Seat Stacking Chair, Blue Fabric/Black Steel Frame

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Kfi 2" Front Roll Seat Stacking Chair, Blue Fabric/Black Steel Frame

Item #: WBB661553

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $155.00 Save up to 52%
Qty Price
1-24
$77.95 ea.
25+ $74.95 ea.
Product Information
Product Q&A
Accessories
KFI 2" Front Roll Seat Stacking Chair, Blue Fabric Black Steel Frame

The Church Stack chair with 2" upholstered "Front Roll" seat for maximum comfort, The 18 gauge steel frame is made with 1" square tubing and has a LIFE-TIME WARRANTY. The 3/4" rear leg bar provided extra stability and strength. Frame is completed with durable powder-coat. Stack bumpers are added to the legs to prevent scratches Stacks 6 to 8 high. Meets CAL 117 Fire Code. Overall Height 34". Shipped Assembled.

Product Specifications

    • WIDTH INCHES19
    • DEPTH INCHES23
    • HEIGHT INCHES34
    • COLOR FINISHBlue
    • BACKRESTMid-Back
    • BRANDKFI Seating
    • UPHOLSTERYFabric
    • CAPACITY LBS250
    • MANUFACTURER PART NUMBERFR1020-SB-1302
    • LIMITED WARRANTYLimited Lifetime
    • BASE4-Legged
    • FRONT ROLL SEAT INCHES2
    • COLOR FAMILYBlue
    • LEG TYPE4-Legged
    • FRAME COLOR FAMILYBlack
    • PACKAGE QUANTITY1
    • FRAME CONSTRUCTIONSteel
    • FRAME COLORBlack
    • ARM TYPEFixed
    • APPLICATION/USAGEChurch Seating
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.