Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
KFI Stacking Chair with Front Roll - Armless - 2" Brown Fabric/Silver Vein Steel Frame

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

KFI Stacking Chair with Front Roll - Armless - 2" Brown Fabric/Silver Vein Steel Frame

Item #: WBB661565

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $155.00 Save up to 56%
Qty Price
1-24 $71.95 ea.
25+ $67.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
KFI 2" Front Roll Seat Stacking Chair, Brown Fabric Silver Vein Steel Frame

The Church Stack chair with 2" upholstered "Front Roll" seat for maximum comfort, The 18 gauge steel frame is made with 1" square tubing and has a LIFE-TIME WARRANTY. The 3/4" rear leg bar provided extra stability and strength. Frame is completed with durable powder-coat. Stack bumpers are added to the legs to prevent scratches Stacks 6 to 8 high. Meets CAL 117 Fire Code. Overall Height 34". Shipped Assembled.

Documents are in PDF format

Product Specifications

    • BRANDKFI Seating
    • WIDTH INCHES19
    • DEPTH INCHES23
    • HEIGHT INCHES34
    • STYLEChurch Chairs
    • BACK TYPEMid Back
    • DESCRIPTIONStacking Chair
    • SEAT WIDTH INCHES17.5
    • SEAT DEPTH INCHES16.5
    • CAPACITY LBS250
    • STACKABLEYes
    • SEAT COLORBrown
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERFR1020-SV-1102
    • LIMITED WARRANTYLifetime
    • MINIMUM SEAT HEIGHT18
    • MAXIMUM SEAT HEIGHT18
    • CASTERSNo
    • BASE4 Legged
    • FRONT ROLL SEAT INCHES2
    • ARM TYPEArmless
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!