Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kfi Church Stacking Chair, 3" Box Seat, Amethyst Fabric/Black Steel Frame

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Kfi Church Stacking Chair, 3" Box Seat, Amethyst Fabric/Black Steel Frame

Item #: WBB661607

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $177.00 Save up to 51%
Qty Price
1-24
$89.95 ea.
25+ $85.95 ea.
Product Information
Product Q&A
Accessories
KFI Church Stacking Chair, 3" Box Seat, Amethyst Fabric Black Steel Frame

The Church Stacking chair has a 3" upholstered box seat for maximum comfort. The seat is 20.5" wide to accommodate and provide comfort for all sizes. The 18 gauge steel frame is made with 1" square tubing and has a LIFE-TIME WARRANTY. The 3/4" front and rear leg bar provides extra stability and strength. Frame is completed with durable powder-coat. Chairs come standard with permanent ganging so the chairs can be connected to create a continuous row. Stack bumpers are added to the legs to prevent scratches Stacks 4 to 5 high. Meets CAL 117 Fire Code. Overall Height 35.5". Shipped Assembled.

Product Specifications

    • WIDTH INCHES20-1/2
    • DEPTH INCHES26-3/4
    • HEIGHT INCHES35-1/2
    • COLOR FINISHAmethyst
    • BACKRESTMid-Back
    • BRANDKFI Seating
    • UPHOLSTERYFabric
    • CAPACITY LBS400
    • MANUFACTURER PART NUMBERHWC1030-SB-2706
    • LIMITED WARRANTYLimited Lifetime
    • FRAME COLOR FAMILYBlack
    • LEG TYPE4-Legged
    • COLOR FAMILYPurple
    • BASE4-Legged
    • PACKAGE QUANTITY1
    • FRAME CONSTRUCTIONSteel
    • FRAME COLORBlack
    • ARM TYPEFixed
    • APPLICATION/USAGEChurch Seating
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.