Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
KFI Church Chair with Front Roll Seat - Armless - Stacking - 3" Aubergine Fabric, Silver Vein

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

KFI Church Chair with Front Roll Seat - Armless - Stacking - 3" Aubergine Fabric, Silver Vein

Item #: WBB661660

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $177.00 Save up to 51%
Qty Price
1-24 $89.95 ea.
25+ $85.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
KFI Church Stacking Chair, 3" Front Roll Seat, Aubergine Fabric, Silver Vein

The Church Stacking chair has a 3" upholstered FRONT ROLL seat for maximum comfort. The seat is 20.5" wide to accommodate and provide comfort for all sizes. The 18 gauge steel frame is made with 1" square tubing and has a LIFE-TIME WARRANTY. The 3/4" front and rear leg bar provides extra stability and strength. Frame is completed with durable powder-coat. Chairs come standard with permanent ganging so the chairs can be connected to create a continuous row. Stack bumpers are added to the legs to prevent scratches Stacks 4 to 5 high. Meets CAL 117 Fire Code. Overall Height 35.5". Shipped Assembled.

Documents are in PDF format

Product Specifications

    • BRANDKFI Seating
    • WIDTH INCHES20-1/2
    • DEPTH INCHES26-3/4
    • HEIGHT INCHES35-1/2
    • STYLEChurch Chairs
    • BACK TYPEMid Back
    • DESCRIPTIONChurch Chair
    • SEAT WIDTH INCHES19.5
    • SEAT DEPTH INCHES17
    • CAPACITY LBS400
    • STACKABLEYes
    • SEAT COLORPurple
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERHWCR1030-SV-3712
    • LIMITED WARRANTYLifetime
    • MINIMUM SEAT HEIGHT17.5
    • MAXIMUM SEAT HEIGHT17.5
    • CASTERSNo
    • BASE4 Legged
    • FRONT ROLL SEAT INCHES3
    • ARM TYPEArmless
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!