Previous

Item in product family

Next

Item in product family
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
Kfi Heavy Duty Wing Back Stacking Chair, Jade Fabric/Silver Vein Steel Frame

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Kfi Heavy Duty Wing Back Stacking Chair, Jade Fabric/Silver Vein Steel Frame

Item #: WBB661598

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $167.00 Save up to 52%
Qty Price
1-24
$83.95 ea.
25+ $79.95 ea.
Product Information
Product Q&A
Accessories
KFI Heavy Duty Wing Back Stacking Chair, Jade Fabric Silver Vein Steel Frame

The Heavy Duty "Wing Back" Stack chair with 2" upholstered roll seat for maximum comfort, The 18 gauge steel frame is made with 1" square tubing and has a LIFE-TIME WARRANTY. The 3/4" rear leg bar provided extra stability and strength. Frame is completed with durable powder-coat. Stack bumpers are added to the legs to prevent scratches Stacks 6 to 8 high. Meets CAL 117 Fire Code. Overall Height 34". Shipped Assembled.

Product Specifications

    • WIDTH INCHES19-1/2
    • DEPTH INCHES23
    • HEIGHT INCHES34
    • COLOR FINISHJade
    • BACKRESTMid-Back
    • BRANDKFI Seating
    • UPHOLSTERYFabric
    • CAPACITY LBS250
    • MANUFACTURER PART NUMBERWB1020-SV-1405
    • LIMITED WARRANTYLimited Lifetime
    • FRAME COLOR FAMILYSilver
    • APPLICATION/USAGEChurch Seating
    • PACKAGE QUANTITY1
    • LEG TYPE4-Legged
    • FRAME CONSTRUCTIONSteel
    • FRAME COLORSilver Vein
    • BASE4-Legged
    • COLOR FAMILYGreen
    • ARM TYPEFixed