KFI Oversized Church Chair - Armless - Stacking - Slate Fabric/Black Frame

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

KFI Oversized Church Chair - Armless - Stacking - Slate Fabric/Black Frame

Item #: WBB661529

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $202.00 Save up to 55%
Qty Price
1-24 $94.95 ea.
25+ $89.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
KFI Oversized Church Stacking Armless Chair, Slate Fabric Black Frame

The oversized church armless stack chair has a 3.5" upholstered waterfall seat for maximum comfort. The seat is 21" Wide to accommodate and provide comfort for all sizes. The 18 gauge steel frame is made with 1" square tubing and has a LIFE-TIME WARRANTY. The 3/4" front and rear leg bar provides extra stability and strength. Frame is completed with durable powder-coat. Stack bumpers are added to the legs to prevent scratches Stacks 4 to 5 high. Meets CAL 117 Fire Code. Overall Height 35.5". Shipped Assembled.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES21
    • DEPTH INCHES25
    • HEIGHT INCHES35-1/2
    • BACK TYPEMid Back
    • BRANDKFI Seating
    • DESCRIPTIONBig and Tall Church Chair
    • SEAT WIDTH INCHES21
    • SEAT DEPTH INCHES25
    • CAPACITY LBS500
    • STYLEChurch Chairs
    • STACKABLEYes
    • SEAT COLORGray
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERHTB1040SB-2514
    • LIMITED WARRANTYLifetime
    • FRAME CONSTRUCTIONSteel
    • CASTERSNo
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • ARM TYPEArmless
    • BASE4 Legged
    • MINIMUM SEAT HEIGHT18
    • MAXIMUM SEAT HEIGHT18
    • PACKAGE QUANTITY1
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
54.197.187.2:23