KFI Oversized Church Chair - Armless - Stacking - Toreador Fabric/Black Frame

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

KFI Oversized Church Chair - Armless - Stacking - Toreador Fabric/Black Frame

Item #: WBB661532

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $202.00 Save up to 55%
Qty Price
1-24 $94.95 ea.
25+ $89.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
KFI Oversized Church Stacking Armless Chair, Toreador Fabric Black Frame

The oversized church armless stack chair has a 3.5" upholstered waterfall seat for maximum comfort. The seat is 21" Wide to accommodate and provide comfort for all sizes. The 18 gauge steel frame is made with 1" square tubing and has a LIFE-TIME WARRANTY. The 3/4" front and rear leg bar provides extra stability and strength. Frame is completed with durable powder-coat. Stack bumpers are added to the legs to prevent scratches Stacks 4 to 5 high. Meets CAL 117 Fire Code. Overall Height 35.5". Shipped Assembled.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES21
    • DEPTH INCHES25
    • HEIGHT INCHES35-1/2
    • BACK TYPEMid Back
    • BRANDKFI Seating
    • DESCRIPTIONBig and Tall Church Chair
    • SEAT WIDTH INCHES21
    • SEAT DEPTH INCHES25
    • CAPACITY LBS500
    • STYLEBig and Tall Chair
    • STACKABLEYes
    • SEAT COLORRed
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERHTB1040SB-3215
    • LIMITED WARRANTYLifetime
    • SEAT CONSTRUCTIONFabric
    • CASTERSNo
    • MAXIMUM SEAT HEIGHT18
    • MINIMUM SEAT HEIGHT18
    • PACKAGE QUANTITY1
    • FRAME CONSTRUCTIONSteel
    • FRAME COLORBlack
    • ARM TYPEArmless
    • BASE4 Legged
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
54.147.244.157:25