Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Therasoft Low Profile Backrest (Qty. 5)
See all 3 items in product family

Therasoft Low Profile Backrest (Qty. 5)

Item #: WBB197728

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $275.00 Save up to 38%
Price: $169.95
Product Information
Customer Review
Product Q&A
Accessories
Therasoft Low Profile Backrest (Qty. 5)

Made using non-abrasive, anti-static material for comfort and long lasting durability. Easy to clean. Backrests include elastic strap to fit any chair. Unique center channel prevents pressure on spine. Size is 14 in. W x 2-1/2 in. D x 11 in. H. Color is Black. Quantity is 5.

Product Specifications

    • WIDTH INCHES14
    • DEPTH INCHES2-1/2
    • HEIGHT INCHES11
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDSafco®
    • COLOR FAMILYBlack
    • APPLICATION/USAGEAccessories
    • ARM TYPEArmless

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.249.219:26