Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Therasoft Lumbar Roll Backrest (Qty. 5)
See all 3 items in product family

Therasoft Lumbar Roll Backrest (Qty. 5)

Item #: WBB197726

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $185.00 Save up to 38%
Price: $113.95
Product Information
Customer Review
Product Q&A
Accessories
Therasoft Lumbar Roll Backrest (Qty. 5)

Made using non-abrasive, anti-static material for comfort and long lasting durability. Easy to clean. Backrests include elastic strap to fit any chair. Unique center channel prevents pressure on spine. Size is 14 in. W x 4-1/2 in. D x 12-1/2 in. H. Color is Black. Quantity is 5.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES14
    • DEPTH INCHES4-1/2
    • HEIGHT INCHES12-1/2
    • ASSEMBLYAssembled
    • BRANDSafco®
    • STYLEChair Accessory
    • MANUFACTURER PART NUMBER7150BL
    • ACCESSORY TYPEBackrest
    • APPLICATION/USAGEAccessories

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed