Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Big and Tall 24 Hour Task Chair with Arms - Fabric - High Back - Blue

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

OFM Big and Tall 24 Hour Task Chair with Arms - Fabric - High Back - Blue

Item #: WBB192798

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $756.00 Save up to 67%
Price: $ 248.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Save 20%. Limited Time Promotion.
Our Price reflects 20% savings. Offer ends September 29, 2017.


Deluxe High Back Computer Task Chair - Aluminum Base - Blue

This 28-1/2"W x 28-1-2"D x 40"-43"H task chair is fabric upholstered with thick molded foam cushioned seat and back for optimum comfort and support. Includes 20-23" pneumatic seat height adjustment and one-touch sliding seat depth adjustment. Also includes back height, back depth and pitch adjustments, tilt tension control and synchronized seat and back adjustment. Height adjustable armrests help reduce arm fatigue. Stable 5-blade aluminum base has a polished finish for an attractive appearance. Base measures 27" diameter and includes hooded swivel casters for mobility. Seat measures 20-1/4"W x 20"D. Back measures 19-1/2"W x 21"H.

Documents are in PDF format

Product Specifications

    • BRANDOFM
    • WIDTH INCHES28-1/2
    • DEPTH INCHES28-1/2
    • HEIGHT INCHES40 to 43
    • STYLE24 Hour Chair
    • BACK WIDTH INCHES19-3/4
    • BACK HEIGHT INCHES20-1/2
    • BACK TYPEHigh Back
    • DESCRIPTION24 Hour Task Chair
    • SEAT WIDTH INCHES20-1/2
    • SEAT DEPTH INCHES20
    • CAPACITY LBS400
    • SEAT COLORBlue
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER247-202
    • ADJUSTMENT TYPE (TILT)Independent Seat and Back
    • MINIMUM SEAT HEIGHT20
    • MAXIMUM SEAT HEIGHT23
    • MINIMUM BACK HEIGHT INCHES20.5
    • CAL117 CERTIFIEDYes
    • PROMOTION20 Percent Discount
    • ARM TYPEAdjustable
    • CASTERSYes
    • MAXIMUM BACK HEIGHT INCHES20.5
    • BASE5 Legged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $79.00 with this comparable product +
Item #: WB695487
globalindustrial.com
Ships same day.
(0)
$169.95

with FREE shipping today! (within the contiguous US)