Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(5,869 Items)
Sub Category
Fabric Upholstered (514)
Remove
Multi-Shift Computer Task Chair High-back - Aluminum Base - Charcoal
Remove

      Items
Multi-Shift Computer Task Chair High-back - Aluminum Base - Charcoal Multi-Shift Computer Task Chair High-back - Aluminum Base - Charcoal


Multi-Shift Computer Task Chair High-back - Aluminum Base - Charcoal
Multi-Shift Computer Task Chair High-back - Aluminum Base - Charcoal
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB192819
List Price $756.00    Save 54%
Price: $349.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

Deluxe High Back Computer Task Chair - Aluminum Base - Charcoal

This 28-1/2"W x 28-1-2"D x 40"-43"H task chair is fabric upholstered with thick molded foam cushioned seat and back for optimum comfort and support. Includes 20-23" pneumatic seat height adjustment and one-touch sliding seat depth adjustment. Also includes back height, back depth and pitch adjustments, tilt tension control and synchronized seat and back adjustment. Height adjustable armrests help reduce arm fatigue. Stable 5-blade aluminum base has a polished finish for an attractive appearance. Base measures 27" diameter and includes hooded swivel casters for mobility. Seat measures 20-1/4"W x 20"D. Back measures 19-1/2"W x 21"H.

Product Specifications
WIDTH INCHES 28-1/2
DEPTH INCHES 28-1/2
HEIGHT INCHES 40 to 43
COLOR FINISH Charcoal
BRAND OFM
SEAT HEIGHT RANGE INCHES 20 - 23
MANUFACTURERS PART NUMBER 247-203
UPHOLSTERY Fabric
APPLICATION Office
COLOR Charcoal


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Office Partitions Gray 36-1/4"W x 72"H

Office Partitions Gray 36-1/4"W x 72"H

From $121.95
select
Qty: Add to Cart
36"W x 48"L Chair Mat w/ 20" x 10" Lip for Hard Floor

36"W x 48"L Chair Mat w/ 20" x 10" Lip for Hard Floor

From $34.95
select
Qty: Add to Cart
36"W x 48"L Chair Mat w/ 20" x 10" Lip for Carpeted Floor

36"W x 48"L Chair Mat w/ 20" x 10" Lip for Carpeted Floor

From $34.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)