Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4X4 Manager Chair, FM4080-BUR, Burgundy Fabric, Adjustable Arms

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

4X4 Manager Chair, FM4080-BUR, Burgundy Fabric, Adjustable Arms

Item #: WBB1111114

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $587.00 Save: up to 50%
Price: $293.50
Product Information
Product Q&A
Accessories
4X4 Manager Chair, FM4080-BUR, Burgundy Fabric, Adjustable Arms

Standard to sophisticated upholstery options combined with a 4 paddle multifunction mechanism, height and width adjustable arms, and back and seat molded foam cushions are the makings for superior seating comfort suitable for any office environment.

Product Specifications

    • WIDTH INCHES29
    • DEPTH INCHES26
    • HEIGHT INCHES47
    • COLOR FINISHBurgundy
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES20-1/2
    • BACK HEIGHT INCHES24
    • BACK TYPEHigh Back
    • BRANDEUROTECH
    • DESCRIPTIONHigh Back Manager Chair
    • SEAT WIDTH INCHES20-1/2
    • SEAT DEPTH INCHES19
    • SEAT HEIGHT INCHES21-7/10
    • MANUFACTURERS PART NUMBERFM4080-BUR
    • UPHOLSTERYFabric
    • CAPACITY LBS250
    • STYLEManager
    • PACKAGE QTY.1
    • LIMITED WARRANTYLifetime Limited
    • COLLECTION4X4
    • CERTIFIED/APPROVEDGREENGUARD
    • APPLICATIONOffice
    • CAL117 CERTIFIEDYes
    • BASE5-Star Caster Base
    • LEG TYPE5 Star Caster Base
    • FRAME COLORBlack
    • ARM TYPEAdjustable T-Arms
    • GREENGUARD CERTIFIEDYes
    • SEAT TYPEFabric

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.