Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4X4 Manager Chair, FM4080-NVY, Navy Fabric, Adjustable Arms

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

4X4 Manager Chair, FM4080-NVY, Navy Fabric, Adjustable Arms

Item #: WBB1111116

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $587.00 Save up to 50%
Price: $293.50
Product Information
Customer Review
Product Q&A
Accessories
4X4 Manager Chair, FM4080-NVY, Navy Fabric, Adjustable Arms

Standard to sophisticated upholstery options combined with a 4 paddle multifunction mechanism, height and width adjustable arms, and back and seat molded foam cushions are the makings for superior seating comfort suitable for any office environment.

GSA Contract Product.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES29
    • DEPTH INCHES26
    • HEIGHT INCHES47
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES20-1/2
    • BACK HEIGHT INCHES24
    • BACK TYPEHigh Back
    • BRANDEUROTECH
    • DESCRIPTIONHigh Back Manager Chair
    • SEAT WIDTH INCHES20-1/2
    • SEAT DEPTH INCHES19
    • CAPACITY LBS250
    • STYLEOffice Chair
    • SEAT COLORBlue
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERFM4080-NVY
    • LIMITED WARRANTYLifetime
    • CERTIFIED/APPROVEDGREENGUARD
    • ADJUSTMENT TYPE (TILT)Independent Seat and Back
    • MAXIMUM BACK HEIGHT INCHES24
    • GREENGUARD CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES24
    • MAXIMUM SEAT HEIGHT21.7
    • CAL117 CERTIFIEDYes
    • MINIMUM SEAT HEIGHT18.1
    • SEAT CONSTRUCTIONFabric
    • ARM TYPEAdjustable
    • BASE5 Legged
    • FRAME CONSTRUCTIONNylon
    • CASTERSYes
    • FRAME COLORBlack
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:46