Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4X4 Task Chair, 49802ANAVY, Navy Fabric, Adjustable Arms

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

4X4 Task Chair, 49802ANAVY, Navy Fabric, Adjustable Arms

Item #: WBB1111102

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $520.00 Save up to 50%
Price: $260.00
Product Information
Customer Review
Product Q&A
Accessories
4X4 Task Chair, 49802ANAVY, Navy Fabric, Adjustable Arms

Standard to sophisticated upholstery options combined with a 4 paddle multifunction mechanism, height and width adjustable arms, and back and seat molded foam cushions are the makings for superior seating comfort suitable for any office environment.

GSA Contract Product.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES29-1/2
    • DEPTH INCHES26
    • HEIGHT INCHES43-1/2
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19
    • BACK HEIGHT INCHES20
    • BACK TYPEMid Back
    • BRANDEUROTECH
    • DESCRIPTIONTask Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES19
    • CAPACITY LBS250
    • STYLEOffice Chair
    • SEAT COLORBlue
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER49802ANAVY
    • LIMITED WARRANTYLifetime
    • CERTIFIED/APPROVEDGREENGUARD
    • ADJUSTMENT TYPE (TILT)Independent Seat and Back
    • CAL117 CERTIFIEDYes
    • MINIMUM SEAT HEIGHT18
    • FRAME CONSTRUCTIONNylon
    • BASE5 Legged
    • PACKAGE QUANTITY1
    • FRAME COLORBlack
    • CASTERSYes
    • ARM TYPEAdjustable
    • MAXIMUM SEAT HEIGHT21.5
    • GREENGUARD CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES20
    • SEAT CONSTRUCTIONFabric
    • MAXIMUM BACK HEIGHT INCHES20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.38.16:21