Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4X4 Task Chair, 498SL-BURG, Burgundy Fabric, Adjustable Arms

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

4X4 Task Chair, 498SL-BURG, Burgundy Fabric, Adjustable Arms

Item #: WBB1111104

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $587.00 Save up to 50%
Price: $ 293.50
Product Information
Customer Review
Product Q&A
Accessories
4X4 Task Chair, 498SL-BURG, Burgundy Fabric, Adjustable Arms

The 4x4 SL incorporates a sliding seat mechanism that puts you in total control while its ergonomic design keeps you in all day comfort. Afforded with pneumatic height adjustment, articulating seat & back, swivel tilt with tension control, adjustable height ratchet back, lumbar support, independent back angle adjustment and height and width adjustable arms.

Documents are in PDF format

Product Specifications

    • BRANDEUROTECH
    • WIDTH INCHES29-1/2
    • DEPTH INCHES26
    • HEIGHT INCHES43-1/2
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19
    • BACK HEIGHT INCHES20
    • BACK TYPEMid Back
    • DESCRIPTIONTask Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES19
    • CAPACITY LBS250
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER498SL-BURG
    • LIMITED WARRANTYLifetime
    • CERTIFIED/APPROVEDGREENGUARD
    • ADJUSTMENT TYPE (TILT)Independent Seat and Back
    • MINIMUM SEAT HEIGHT18
    • MAXIMUM SEAT HEIGHT21.5
    • CASTERSYes
    • GREENGUARD CERTIFIEDYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES20
    • ARM TYPEAdjustable
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES20
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!