Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Multifunctional Office Chair with Arms - Fabric - High Back - Black

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Multifunctional Office Chair with Arms - Fabric - High Back - Black

Item #: WB277428

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $169.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
8-WAY ADJUSTABLE FABRIC UPHOLSTERED ERGONOMIC CHAIRS

Ultra adjustable ergonomic chairs allow personalized positioning for all-day comfort and improved productivity. Extra thick 3-1/2" padding is covered by durable fabric upholstery. Waterfall contoured design helps reduce stress on knees. Contoured back provides lumbar support. High Back Chair has 23-1/2"W x 20-1/2"D seat and 23-1/2"W x 27"H back. Standard height adjustable T-arms also adjust side-to-side. 19" to 23-1/2" pneumatic seat height adjustment. 3-1/2" thick cushion. Polished aluminum base with 2" dual wheel carpet casters provide easy mobility. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19-1/2
    • BACK HEIGHT INCHES22
    • BACK TYPEHigh Back
    • BRANDInterion™
    • DESCRIPTIONMultifunction Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES19-1/2
    • MODEL277428
    • CAPACITY LBS250
    • STYLEOffice Chair
    • SEAT COLORBlack
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERA49805TSF+26L1
    • LIMITED WARRANTY1 Year
    • ADJUSTMENT TYPE (TILT)Independent Seat and Back
    • FRAME CONSTRUCTIONAluminum
    • CASTERSYes
    • MAXIMUM SEAT HEIGHT22
    • MINIMUM SEAT HEIGHT18
    • APPLICATION/USAGEOffice Seating
    • MINIMUM BACK HEIGHT INCHES22
    • MAXIMUM BACK HEIGHT INCHES22
    • ARM TYPEAdjustable
    • FRAME COLORSilver
    • SEAT CONSTRUCTIONFabric
    • BASE5 Legged
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Needs documentation

Your review: Nice chair. Needs a manual though: still haven't figured out what all 8 adjustments are.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.38.16:62