Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Accord Managerial Task Chair, 26-3/4"W x 26"D x 51"H, Black

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Lorell® Accord Managerial Task Chair, 26-3/4"W x 26"D x 51"H, Black

Item #: WBB836685

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 220.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lorell® Accord Managerial Task Chair, 26-3/4"W x 26"D x 51"H, Black

Managerial task chair features adjustable arms and contoured seat and back with molded foam that provides long-lasting comfort. Arms adjust in width from 18" to 19-1/2". Functions include pneumatic seat-height adjustment (18-1/8" to 21-3/4" high from floor), back height adjustment, 360° swivel, tilt tension, tilt lock and asynchronous control. Waterfall seat provides underthigh support. Task chair offers a 225 lb. weight capacity and is available in black frame only.

Features

  • Pneumatic Adjustment
  • 360° Swivel
  • Tilt Tension
  • Tilt Lock
  • Waterfall Seat Edge
  • Adjustable Arms
  • Seat Height Adjustment
  • Back Height Adjustment
  • Tilt


Documents are in PDF format

Product Specifications

    • BRANDLorell®
    • WIDTH INCHES26-3/4
    • DEPTH INCHES26
    • HEIGHT INCHES51
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK TYPEHigh Back
    • DESCRIPTIONManagers Task Chair
    • WEIGHT LBS57
    • CAPACITY LBS225
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERLLR66153
    • COLLECTIONAccord
    • ADJUSTMENT TYPE (TILT)Independent Seat and Back
    • MINIMUM SEAT HEIGHT18.1
    • MAXIMUM SEAT HEIGHT21.75
    • CASTERSYes
    • BASE5 Legged
    • ARM TYPEAdjustable
    • PACKAGE QUANTITY1
    • SWIVELYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!