Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Accord Mid-Back Task Chair, 26-3/4"W x 26"D x 42"H, Black
See all 45 items in product family

Lorell® Accord Mid-Back Task Chair, 26-3/4"W x 26"D x 42"H, Black

Item #: WBB836573

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $191.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell® Accord Mid-Back Task Chair, 26-3/4"W x 26"D x 42"H, Black

Mid-back task chair features adjustable arms and molded foam, contoured seat and back that provide long-lasting comfort. Waterfall seat provides under-thigh support. Arms adjust in width from 18" to 19-1/2". Functions include pneumatic seat-height adjustment (18-1/8" to 21-3/4" high from the floor), back height adjustment, 360° swivel, tilt tension, tilt lock and asynchronous control. Waterfall seat provides under thigh support. Task chair offers a 225 lb. weight capacity and is available in black frame only. The fabric is 100 percent polyester.

Features

  • 360° Swivel
  • Pneumatic Adjustment
  • Tilt Tension
  • Tilt Lock
  • Adjustable Arms
  • Waterfall Seat Edge
  • Seat Height Adjustment
  • Back Height Adjustment
  • Tilt


Documents are in PDF format

Product Specifications

    • WIDTH INCHES26-3/4
    • DEPTH INCHES26
    • HEIGHT INCHES42
    • ASSEMBLYUnassembled
    • BACK TYPEMid Back
    • BRANDLorell®
    • DESCRIPTIONManagers Task Chair
    • WEIGHT LBS50
    • CAPACITY LBS225
    • STYLEOffice Chair
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERLLR66128
    • COLLECTIONAccord
    • ADJUSTMENT TYPE (TILT)Independent Seat and Back
    • CASTERSYes
    • ARM TYPEAdjustable
    • PACKAGE QUANTITY1
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • SWIVELYes
    • BASE5 Legged
    • FRAME CONSTRUCTIONNylon
    • MAXIMUM SEAT HEIGHT21.75
    • MINIMUM SEAT HEIGHT18.1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.181.242:44