Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(5,438 Items)
Sub Category
Fabric Upholstered (514)
Remove
Lorell® Airseat High-Back Fabric Chair, 30-1/2"W x 25-1/2"D x 50-1/2"H, Black
Remove

      Items
Lorell® Airseat High-Back Fabric Chair, 30-1/2"W x 25-1/2"D x 50-1/2"H, Black Lorell® Airseat High-Back Fabric Chair, 30-1/2"W x 25-1/2"D x 50-1/2"H, Black


Lorell® Airseat High-Back Fabric Chair, 30-1/2"W x 25-1/2"D x 50-1/2"H, Black
Lorell® Airseat High-Back Fabric Chair, 30-1/2"W x 25-1/2"D x 50-1/2"H, Black
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB836611
Price: $198.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Lorell® Airseat High-Back Fabric Chair, 30-1/2"W x 25-1/2"D x 50-1/2"H, Black

Executive high-back chair offers advanced technology airflow fabric that is highly breathable to give you the sensation of sitting on air. Back is ergonomically designed for lower back comfort. Seat and back cushions are 4" thick for comfortable seating. Aluminum open loop frame has upholstered arms. Five-star brushed aluminum base has plastic scuff guards. Functions include pneumatic seat-height adjustment (19" to 22-1/2"), 360° swivel, tilt and tilt tension. Seat cushion size is 22-1/4" wide x 21-3/4" long. The back cushion is 21-1/4" wide x 31-1/2" long. High-back chair meets the CA117 fire-retardant standard.

Features

  • Pneumatic Adjustment
  • Tilt Tension
  • 360° Swivel
  • Tilt Lock
  • Tilt Ergonomic Design


Product Specifications
WIDTH INCHES 30-1/2
DEPTH INCHES 25-1/2
HEIGHT INCHES 50-1/2
COLOR FINISH Black
ASSEMBLY Unassembled
BACK WIDTH INCHES 21-1/4
BACK HEIGHT INCHES 31-1/2
BASE 5-Star Aluminum Base with Scuff Guards
BRAND Lorell®
DESCRIPTION Airseat High-Back Fabric Chair
SEAT WIDTH INCHES 22-1/4
SEAT DEPTH INCHES 21-3/4
SEAT HEIGHT INCHES 19 to 22-1/2
MANUFACTURERS PART NUMBER LLR60500
UPHOLSTERY Fabric
FRAME COLOR Aluminum
FRAME CONSTRUCTION Aluminum
CERTIFIED/APPROVED CA117 Fire Retardant Standard
CASTERS 5 Casters
PACKAGE QUANTITY 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Lorell® High Back Executive Chair, 23-3/4"W x 38-1/2"D x 42-1/4"H, Black

Lorell® High Back Executive Chair, 23-3/4"W x 38-1/2"D x 42-1/4"H, Black

From $399.95
select
Qty: Add to Cart
Lorell® Low-Back Swivel Executive Chair, Black Fabric Seat/Mesh Back

Lorell® Low-Back Swivel Executive Chair, Black Fabric Seat/Mesh Back

From $402.95
select
Qty: Add to Cart
Lorell® Accord Mid-Back Task Chair, 26-3/4"W x 26"D x 42"H, Gray

Lorell® Accord Mid-Back Task Chair, 26-3/4"W x 26"D x 42"H, Gray

From $188.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)