Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Offices To Go™ Armless Task Chair - Fabric - Black

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Offices To Go™ Armless Task Chair - Fabric - Black

Item #: WBB1101626

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $210.00 Save up to 40%
Price: $ 125.95
Product Information
Customer Review
Product Q&A
Accessories
Offices To Go™ Armless Task Chair, Black Fabric Upholstery

Features

  • Durable, patterned black or charcoal grey fabric upholstery
  • Pneumatic seat height adjustment
  • Seat depth adjustment
  • Scuff resistant arched molded base with twin wheel carpet casters
  • Overall Dimensions: 25"D x 21"W x 38"H
  • Seat Height: 17.5 - 22.5"
  • Seat Width: 21"
  • Seat Depth: 17 - 18.5"
  • Back Width: 18"
  • Back Height: 19"

Product Specifications

    • BRANDOffices To Go™
    • WIDTH INCHES21
    • DEPTH INCHES25
    • HEIGHT INCHES38
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES18
    • BACK HEIGHT INCHES19
    • BACK TYPEMid Back
    • DESCRIPTIONArmless Task Chair
    • SEAT WIDTH INCHES21
    • SEAT DEPTH INCHES17-18 1/2
    • CAPACITY LBS250
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBEROTG11650-QL10
    • LIMITED WARRANTY5 Years
    • CERTIFIED/APPROVEDGreenguard, Meets or Exceeds ANSI/BIFMA Standards
    • APPLICATIONOffice
    • MINIMUM SEAT HEIGHT17.5
    • MAXIMUM SEAT HEIGHT22.5
    • CASTERSYes
    • GREENGUARD CERTIFIEDYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES19
    • FRAME COLOR FAMILYBlack
    • ARM TYPEArmless
    • MINIMUM BACK HEIGHT INCHES19
    • SWIVELYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed