Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Baily High-Back Multi-Task Chair, 27"W x 28"D x 44"H, Gray
See all 46 items in product family

Lorell® Baily High-Back Multi-Task Chair, 27"W x 28"D x 44"H, Gray

Item #: WBB836686

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $248.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell® Baily High-Back Multi-Task Chair, 27"W x 28"D x 44"H, Gray

Deep molded seat and back of this high-back, multi-task chair provide added comfort. The chair also features pronounced lumbar support with 2" back height adjustment. Posture control allows pneumatic seat-height adjustment (18-7/8" to 22-3/8"), back height adjustment, 360° swivel and asynchronous control. Adjustable height and width arms provide additional comfort. Chair is available in black frame only. The fabric is 100 percent acrylic. Abrasion rating is 30,000 cycles. The back measures 20-1/2" wide x 7" thick x 23" high. Chair offers a 225 lb. capacity.

Features

  • Tilt Tension
  • Pneumatic Adjustment
  • Lumbar Support
  • 360° Swivel
  • Adjustable Arms
  • Asynchronous
  • Tilt Posture
  • Lock Abrasion Resistant
  • Back Height Adjustment


Documents are in PDF format

Product Specifications

    • WIDTH INCHES27
    • DEPTH INCHES28
    • HEIGHT INCHES44
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES20-1/2
    • BACK HEIGHT INCHES23
    • BACK TYPEHigh Back
    • BRANDLorell®
    • DESCRIPTIONTask Chair
    • WEIGHT LBS57
    • CAPACITY LBS250
    • STYLEOffice Chair
    • SEAT COLORGray
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERLLR81100
    • COLLECTIONBaily
    • ADJUSTMENT TYPE (TILT)Independent Seat and Back
    • MAXIMUM BACK HEIGHT INCHES23
    • MINIMUM BACK HEIGHT INCHES23
    • MAXIMUM SEAT HEIGHT22.375
    • MINIMUM SEAT HEIGHT18.90
    • CASTERSYes
    • FRAME CONSTRUCTIONNylon
    • BASE5 Legged
    • SEAT CONSTRUCTIONFabric
    • PACKAGE QUANTITY1
    • FRAME COLORBlack
    • SWIVELYes
    • ARM TYPEAdjustable

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!