Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alera® 24/7 Multifunction Chair - Fabric - Mid Back - Black - Wrigley Series

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Alera® 24/7 Multifunction Chair - Fabric - Mid Back - Black - Wrigley Series

Item #: WBB1132129

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $300.25

with FREE shipping today! (within the contiguous US)

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Alera® ALEWR42TFB10B Wrigley Series 24/7 High Performance Mid-Back Multifunction Chair,Black

Warranted for continuous 24-hour use. Multifunction mechanism allows back angle adjustment relative to seat, adjustable tilt (free floating or infinite locking positions) and forward tilt. Waterfall seat edge reduces pressure at the back of knees. Padded slant T-arms are height- and width-adjustable. Impact-resistant molded plastic shell. Five-star base with casters for easy mobility. Recommended Applications: General Office & Task; Seat/Back Color: Black. Compliance Standards: GREENGUARD Indoor Air Quality Certified®; Meets or exceeds ANSI/BIFMA standards. Note: Casters supplied with this chair are not suitable for all floor types..

Product Specifications

    • WIDTH INCHES25-1/4 to 26-7/8
    • DEPTH INCHES26
    • HEIGHT INCHES35 to 38-5/8
    • BACK WIDTH INCHES18-1/2
    • BACK HEIGHT INCHES19-3/8 to 22-1/8
    • BACK TYPEMid Back
    • BRANDAlera®
    • DESCRIPTIONTask Chair
    • SEAT WIDTH INCHES20-1/2
    • SEAT DEPTH INCHES19-3/4
    • CAPACITY LBS250
    • STYLEOffice Chair
    • SEAT COLORBlack
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERALEWR42TFB10B
    • COLLECTIONWrigley
    • CERTIFIED/APPROVEDMeets or exceeds ANSI/BIFMA standards
    • ADJUSTMENT TYPE (TILT)Independent Seat and Back
    • MAXIMUM BACK HEIGHT INCHES22.1
    • MAXIMUM SEAT HEIGHT22.5
    • MINIMUM BACK HEIGHT INCHES19.375
    • MINIMUM SEAT HEIGHT19
    • FRAME CONSTRUCTIONSteel
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • ARM TYPEAdjustable
    • CASTERSYes
    • BASE5 Legged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:66