Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Attain Collection Task Chair Black Fabric

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Attain Collection Task Chair Black Fabric

Item #: WBB473937

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $149.99 Save: up to 11%
Price: $133.95
Product Information
Photo/Video Gallery
Warranty
Product Q&A
Accessories
Attain Collection Task Chair Black Fabric

Caster base
Pneumatic seat height adjustment
Adjustable seat depth
360ยบ swivel
Cushioned fabric seat and back rest
Meets ANSI-BIFMA standards for safety and performance

Product Specifications

  • WIDTH INCHES19-1/2
  • DEPTH INCHES20-7/8
  • HEIGHT INCHES38-1/4
  • COLOR FINISHBlack Fabric
  • ARM TYPEArmless
  • ASSEMBLYUnassembled
  • BACKRESTMid-Back
  • BASE5-Star Caster Base
  • BRANDBush®
  • CONSTRUCTIONParticle Board, Laminates
  • DESCRIPTIONAttain Collection Task Chair
  • MANUFACTURERS PART NUMBERCHF97901-03
  • UPHOLSTERYFabric
  • LIMITED WARRANTYLimited 10 Years
  • APPLICATIONOffice
  • APPLICATION/USAGEOffice Seating
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.