Lorell® Executive Fabric Mid-Back Chair - Black

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Lorell® Executive Fabric Mid-Back Chair - Black

Item #: WBB2201819

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $195.00 Save up to 47%
Price: $ 103.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lorell® Executive Fabric Mid-Back Chair - Black

Executive mid-back chair is a fully upholstered with black fabric and 3" thick back cushion for comfortable seating while you work. Black frame offers stylish, fixed, nylon open-loop arms and a five-star nylon base with dual-wheel hard casters for easy mobility. Functions include pneumatic seat-height adjustment, 360-degree swivel, tilt, tilt tension and tilt lock. With the tilt functions, you can easily lean the chair back or lock out the tilt function when the chair is in the upright position. Weight capacity is 250 lb. Seat size is 20-1/2" wide x 20" deep. Back dimensions are 20" wide x 25-1/2" high.

Documents are in PDF format

Product Specifications

    • BRANDLorell®
    • WIDTH INCHES26-2/7
    • DEPTH INCHES27-1/2
    • HEIGHT INCHES38-1/2
    • STYLEExecutive Chair
    • COLOR FINISHBlack
    • BACK TYPEMid Back
    • DESCRIPTIONExecutive Office Chair
    • MANUFACTURERS PART NUMBER84552
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • NUMBER OF SEATS1
    • LIMITED WARRANTY5 Years
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • CASTERSYes
    • ARM TYPEFixed
    • PACKAGE QUANTITY1
    • BASE5 Legged
    • SWIVELYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!