Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Executive Office Chair - Fabric - High Back - Black

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Executive Office Chair - Fabric - High Back - Black

Item #: WB277425BK

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 126.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Interion® COMFORT AND VALUE FABRIC EXECUTIVE CHAIRS

Full Size Executive Chair - Fabric, Black

Full Size Executive Chairs provide elegant style and comfort at an affordable price. Plush black chairs are made with a 3" thick foam cushion seat and back. Pneumatic seat height adjustment allows executive chairs to be adjusted between heights of 19" and 23-1/2". Fabric executive chair includes a five-blade steel base with dual-wheel casters for easy gliding over any floor surface. Executive chairs hold up to 250 lbs. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • BRANDInterion®
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES23-1/3
    • BACK HEIGHT INCHES27
    • BACK TYPEHigh Back
    • DESCRIPTIONTask Chair
    • SEAT WIDTH INCHES23-1/2
    • SEAT DEPTH INCHES20-1/2
    • WEIGHT LBS59
    • CAPACITY LBS250
    • Base Model Number277425
    • STYLEOffice Chair
    • SEAT COLORBlack
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERH810F2BLACK
    • MINIMUM BACK HEIGHT INCHES27
    • MAXIMUM SEAT HEIGHT23.5
    • MINIMUM SEAT HEIGHT19
    • APPLICATION/USAGEOffice Seating
    • CASTERSYes
    • FRAME CONSTRUCTIONSteel
    • MAXIMUM BACK HEIGHT INCHES27
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORSilver
    • ARM TYPEFixed
    • BASE5 Legged
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Full Size Executive Chair

Your review: Great Product! I am very happy with this chair. I do not spend much time on my computer and this chair and it fits my needs fine. I have bad lower back pain and was not able to spend any time on my computer with my old chair. I have had this new office chair for a couple of months now and I have no complaints with it at all. I am finally again able too spend time on my computer. Thank You so much Global Industrial!! and would do business with this company again. I would recommend this office chair for anyone who needs a comfy computer chair!

Is this review helpful?

chair

Your review: easy to assemble.

Is this review helpful?

Chair Review

Your review: Excellent Quality and workmanship. The chairs were purchased to match the previous chairs that had been purchased. They are designed for a LARGE person though and someone of normal size floats around in it and it makes it difficult to reach the arm rails. Ergonomically not the best for normal sized person. Perfect for the robust individual.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!