Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Executive Office Chair - Fabric - High Back - Gray

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Executive Office Chair - Fabric - High Back - Gray

Item #: WB277425GY

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $125.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Full Size Executive Chair
Hard-wearing gray acrylic fabric over soothing, form fitting 3" thick foam cushions. Large 23-1/2"W x 20-1/2"D seat and 23-1/2"W x 27"H back with 11-3/4"W headrest. Pneumatic 19 to 23-1/2" seat height adjustment. 250 lb. capacity. 27"W five blade metal base with casters for stability. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES23-1/3
    • BACK HEIGHT INCHES27
    • BACK TYPEHigh Back
    • BRANDInterion™
    • DESCRIPTIONTask Chair
    • SEAT WIDTH INCHES23-1/2
    • SEAT DEPTH INCHES20-1/2
    • WEIGHT LBS59
    • CAPACITY LBS250
    • Base Model Number238559
    • STYLEOffice Chair
    • SEAT COLORGray
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERH810F2GRAY
    • MAXIMUM BACK HEIGHT INCHES27
    • MINIMUM BACK HEIGHT INCHES27
    • MAXIMUM SEAT HEIGHT23.5
    • MINIMUM SEAT HEIGHT19
    • APPLICATION/USAGEOffice Seating
    • CASTERSYes
    • GIFT ITEMYes
    • BASE5 Legged
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORSilver
    • ARM TYPEFixed
    • FRAME CONSTRUCTIONSteel
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

2nd one of this model of chairs

Your review: Knew I wanted another when the first chair gave out after seven years of constant daily use. Love the tilt feature.

Pros: Comfortable out of the box. Easy to assemble only needed a screwdriver.

Cons: I really can't think of any cons

Is this review helpful?

Very good chair for the price

Your review: Not only would I buy another I will be in a month or so as the first one is dying after 7 years

Pros: Has held-up very well for 7 years with me weighing around 300 lbs.

Cons: the seat is a bit higher than most office chairs, but I've never had to raise the seat if the pneumatics wore out

Is this review helpful?

Great Value

Your review: I've had this chair for about a month and so far it's a great buy for the money. Well built and comfortable. Great for the afternoon power nap.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!