Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Multi-Tilter Office Chair - Fabric - High Back - Burgundy - Granada Series

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Global™ Multi-Tilter Office Chair - Fabric - High Back - Burgundy - Granada Series

Item #: WB250755BY

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 481.95
Product Information
Customer Review
Product Q&A
Accessories
Global™ Granada High Back Multi-Tilter Chair - Burgundy Fabric Upholstery

A comfortable work environment increases employee efficiency and effectiveness. Since individuals vary in size and preference, personal positioning capabilities make this chair the ultimate in versatility and style for any office. Created for multi-task managerial individuals who are in need of a professional look and supreme comfort, the Granada features an ergonomically correct design to keep you seated comfortably throughout the day. Built-in lumbar support features 3 1/2" thick foam cushioning covered in top of the line olefin woven fabric. New Multi Seat Depth Adjustment allows seat to move forward or backward over 2" range with 5 locking positions. Waterfall seat front and multi-depth seat slide reduce pressure under thighs and promote proper blood circulation. Limited Lifetime Warranty. Simple assembly required.

This model can not be Cancelled once ordered.

Documents are in PDF format

Product Specifications

    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES18-1/2
    • BACK HEIGHT INCHES26
    • BACK TYPEHigh Back
    • BRANDGlobal Furniture Group
    • DESCRIPTIONOffice Chair
    • SEAT WIDTH INCHES19-1/2
    • SEAT DEPTH INCHES17-1/2
    • WEIGHT LBS46
    • CAPACITY LBS300
    • STYLEOffice Chair
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER32173NBK-S101
    • LIMITED WARRANTYLifetime®
    • COLLECTIONGranada
    • APPROVAL"Greenguard, Level 3 Certified, Meets or Exceeds ANSI/BIFMA Standards"
    • ADJUSTMENT TYPE (TILT)Independent Seat and Back
    • PACKAGE QUANTITY1
    • CASTERSYes
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • BASE5 Legged
    • FRAME CONSTRUCTIONNylon
    • SWIVELYes
    • MAXIMUM BACK HEIGHT INCHES26
    • MINIMUM BACK HEIGHT INCHES26
    • GREENGUARD CERTIFIEDYes
    • ARM TYPEAdjustable
    • APPLICATION/USAGEOffice Seating
    • MINIMUM SEAT HEIGHT18
    • MAXIMUM SEAT HEIGHT23
    • CAL117 CERTIFIEDYes

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Exceptional service

Your review: The Chair is very comfortable with solid, quality construction. I received it overnight when the delivery said several weeks. Very impressed.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!