Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(6,093 Items)
Sub Category
Fabric Upholstered (550)
Remove
High Back Chair Pneumatic Height Adjustment
Remove

      Items
High Back Chair Pneumatic Height Adjustment High Back Chair Pneumatic Height Adjustment


High Back Chair Pneumatic Height Adjustment
High Back Chair Pneumatic Height Adjustment
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBF8891GY
List Price $416.00    Save up to 57%
Quantity Discount
QTY Price
1-2 $187.95 ea.
3+ $180.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

VALUE - PLUS SERIES
Highback
These chairs will compliment any office, while establishing attractive quality seating at a Value-Plus price. Highback has a 21"W x 19"D seat and a 21"W x 28"H back. Chairs have lock tilt / swivel mechanism. Heavy-duty five blade base with carpet casters. Fabric padded armrests. Pneumatic seat height adjustment 18" to 22". 100% polyester fabric. 3 1/2" thick hi-density foam on seat and 3" on back. Fire retardant foam.
Product Specifications
COLOR FINISH Gray
ARM TYPE Armrests
ASSEMBLY Unassembled
BACK WIDTH INCHES 21
BACK HEIGHT INCHES 28
BRAND OFM
CONSTRUCTION Steel
DESCRIPTION High-Back
SEAT WIDTH INCHES 21
SEAT DEPTH INCHES 19
SEAT HEIGHT RANGE INCHES 18 to 22
SEAT CONSTRUCTION Polyester
MODEL F8891gy
MANUFACTURERS PART NUMBER 670801
UPHOLSTERY Fabric
WEIGHT LBS 47
APPLICATION Office


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
15" Wall Clock Battery Operated

15" Wall Clock Battery Operated

From $19.95
select
Qty: Add to Cart
Coat Tree - Black

Coat Tree - Black

From $49.95
select
Qty: Add to Cart
36"W x 48"L Chair Mat w/ 20" x 10" Lip for Carpeted Floor

36"W x 48"L Chair Mat w/ 20" x 10" Lip for Carpeted Floor

From $34.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)