Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® High Back Executive Chair, 23-3/4
See all 32 items in product family

Lorell® High Back Executive Chair, 23-3/4"W x 38-1/2"D x 42-1/4"H, Black

Item #: WBB836666

Sold By: globalindustrial.com

Out of stock, expected on or around 01/19/2015 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $412.95
Product Information
Product Q&A
Accessories
Lorell® High Back Executive Chair, 23-3/4"W x 38-1/2"D x 42-1/4"H, Black

Executive high-back chair features a screen back with adjustable lumbar support and nylon five-star base with aluminum caps. Functions include pneumatic seat-height adjustment, 360° swivel, tilt, tilt tension and tilt lock.

Features

  • Pneumatic Adjustment
  • Lumbar Support
  • 360° Swivel
  • Tilt
  • Tilt Lock & Tilt Tension


Product Specifications

  • WIDTH INCHES23-3/4
  • DEPTH INCHES38-1/2
  • HEIGHT INCHES42-1/4
  • COLOR FINISHBlack
  • ARM TYPEArmrest
  • ASSEMBLYUnassembled
  • BACKRESTHigh-Back
  • BASE5-Star Caster Base
  • BRANDLorell®
  • DESCRIPTIONHigh Back Executive Chair
  • MANUFACTURERS PART NUMBERLLR60540
  • UPHOLSTERYFabric
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONNylon
  • CASTERS5 Dual-Wheel Casters
  • PACKAGE QUANTITY1
  • APPLICATION/USAGEOffice Seating
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.