Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Lorell High-Back Executive Chair, LLR66984, Fabric, Black

Item #: WBB962709

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $409.00 Save: up to 37%
Price: $258.95
Product Information
Product Q&A
Accessories
Lorell High-Back Executive Chair, LLR66984, Fabric, Black

Executive high-back chair features a molded, cushioned back and seat upholstered with durable fabric and a ratchet back with built-in lumbar support. Arms adjust in height from 26" to 29-1/2" and have soft pads for comfort. The five-star nylon base offers casters for easy chair movement. Functions include pneumatic seat-height adjustment from 18-1/4" to 21-3/4", 360-degree swivel and dual-action synchro tilt, which is a weight-adjustable mechanism. High-back chair holds up to 250 lbs. capacity and meets/exceeds applicable ANSI/BIFMA standards.

Product Specifications

  • WIDTH INCHES29
  • DEPTH INCHES26.8
  • HEIGHT INCHES40.3
  • COLOR FINISHBlack
  • ARM TYPEAdjustable T-Arms
  • BACKRESTHigh-Back
  • BASE5-Star Caster Base
  • BRANDLorell
  • DESCRIPTIONHigh-Back Executive Chair
  • SEAT HEIGHT RANGE INCHES18.25 to 21.75
  • MANUFACTURERS PART NUMBERLLR66984
  • UPHOLSTERYFabric
  • WEIGHT LBS56 lbs
  • ARM HEIGHT INCHES26 - 29.50
  • TYPEExecutive Chair
  • LIMITED WARRANTY5 Year
  • CASTERS5
  • HEIGHT ADJUSTMENT Yes
  • SEAT SIZE21.75 H
  • LOAD CAPACITY250 lbs
  • PARTS WARRANTY/LABOR2 Year - Fabric
  • APPLICATION/USAGEOffice Seating
  • SEATFabric - Black
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.