Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(5,438 Items)
Sub Category
Fabric Upholstered (514)
Remove
Lorell® High Performance Task Chair, 27-1/4"W x 25-1/4"D x 41-1/2"H, Gray
Remove

      Items
Lorell® High Performance Task Chair, 27-1/4"W x 25-1/4"D x 41-1/2"H, Gray Lorell® High Performance Task Chair, 27-1/4"W x 25-1/4"D x 41-1/2"H, Gray


Lorell® High Performance Task Chair, 27-1/4"W x 25-1/4"D x 41-1/2"H, Gray
Lorell® High Performance Task Chair, 27-1/4"W x 25-1/4"D x 41-1/2"H, Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB836750
Price: $238.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Lorell® High Performance Task Chair, 27-1/4"W x 25-1/4"D x 41-1/2"H, Gray

High Performance ergonomic chair features a contoured seat and back with built-in lumbar support. Built-in arms adjust in height. Functions include pneumatic seat-height adjustment, seat-glide mechanism, 360° swivel, tilt, tilt tension and tilt lock. With the seat-glide mechanism, seat cushion travels forward and back, and then locks into position. Five-star base rolls easily on five casters.

Features

  • Adjustable Arms
  • Lumbar Support
  • Pneumatic Adjustment
  • Seat Glide
  • 360° Swivel
  • Tilt Lock
  • Tilt Tension


Product Specifications
WIDTH INCHES 27-1/4
DEPTH INCHES 25-1/4
HEIGHT INCHES 41-1/2
COLOR FINISH Gray
ASSEMBLY Unassembled
BASE 5-Star Nylon Base
BRAND Lorell®
DESCRIPTION High Performance Task Chair
MANUFACTURERS PART NUMBER LLR60535
UPHOLSTERY Fabric
FRAME COLOR Black
FRAME CONSTRUCTION Nylon
CASTERS 5 Dual-Wheel Casters
PACKAGE QUANTITY 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Lorell® Airseat High-Back Fabric Chair, 30-1/2"W x 25-1/2"D x 50-1/2"H, Black

Lorell® Airseat High-Back Fabric Chair, 30-1/2"W x 25-1/2"D x 50-1/2"H, Black

From $198.95
select
Qty: Add to Cart
Lorell® Low-Back Swivel Executive Chair, Black Fabric Seat/Mesh Back

Lorell® Low-Back Swivel Executive Chair, Black Fabric Seat/Mesh Back

From $402.95
select
Qty: Add to Cart
Lorell® High Back Executive Chair, 23-3/4"W x 38-1/2"D x 42-1/4"H, Black

Lorell® High Back Executive Chair, 23-3/4"W x 38-1/2"D x 42-1/4"H, Black

From $399.95
select
Qty: Add to Cart
Lorell® Accord Mid-Back Task Chair, 26-3/4"W x 26"D x 42"H, Gray

Lorell® Accord Mid-Back Task Chair, 26-3/4"W x 26"D x 42"H, Gray

From $188.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)