Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 388 items in product family

HON® - 7700 Series, High Performance Task Chair with Seat Glide Mechanism, Mariner

Item #: WBB655095

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $352.95
Add to list
Product Information
Product Q&A
Accessories
HON® - 7700 Series, High Performance Task Chair with Seat Glide Mechanism, Mariner

7700 Series task chairs, high-performance task chairs, and task stools provide control and comfort in a design that adjusts to the demands of the workdays. The asynchronous-control feature incorporates three levers to control back angle, tilt, and forward tilt for easy changes of position.

Product Specifications

  • WIDTH INCHES26
  • DEPTH INCHES29-1/2
  • HEIGHT INCHES43-1/4
  • COLOR FINISHMariner
  • ARM TYPEArmless
  • ASSEMBLYAssembled
  • BACK WIDTH INCHES18
  • BACK HEIGHT INCHES18-1/2
  • BACK TYPEMid-Back
  • BACKRESTMid-Back
  • BASE5-Star Caster Base/ Black
  • BRANDHon®
  • DESCRIPTIONHigh Performance Task Chair with Seat Glide Mechanism
  • SEAT WIDTH INCHES20
  • SEAT DEPTH INCHES18
  • SEAT HEIGHT INCHES16-1/4 to 21-1/4
  • MANUFACTURERS PART NUMBERHON7708NT90T
  • UPHOLSTERYFabric
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONEngineered Plastic
  • CAPACITY LBS300
  • LIMITED WARRANTYHON Full Lifetime
  • COLLECTION7700 Series
  • CERTIFIED/APPROVEDMeets ANSI/BIFMA
  • APPLICATION/USAGEOffice Seating
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.