Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(6,093 Items)
Sub Category
Fabric Upholstered (550)
Remove
HON® - 7700 Series, Swivel Multi-Task Chair, Wine
Remove

      Items
HON® - 7700 Series, Swivel Multi-Task Chair, Wine HON® - 7700 Series, Swivel Multi-Task Chair, Wine


HON® - 7700 Series, Swivel Multi-Task Chair, Wine
HON® - 7700 Series, Swivel Multi-Task Chair, Wine
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB655101
Quantity Discount
QTY Price
1-2 $264.95 ea.
3+ $249.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

HON® - 7700 Series, Swivel Multi-Task Chair, Wine

7700 Series task chairs, high-performance task chairs, and task stools provide control and comfort in a design that adjusts to the demands of the workdays. The asynchronous-control feature incorporates three levers to control back angle, tilt, and forward tilt for easy changes of position.

Product Specifications
WIDTH INCHES 26
DEPTH INCHES 34
HEIGHT INCHES 42-1/2
COLOR FINISH Wine
ARM TYPE Armless
ASSEMBLY Assembled
BACK WIDTH INCHES 19
BACK HEIGHT INCHES 18-1/2
BACK TYPE Mid-Back
BASE 5-Star Casters
BRAND HON®
DESCRIPTION Swivel Multi-Task Chair
SEAT WIDTH INCHES 20
SEAT DEPTH INCHES 19
SEAT HEIGHT INCHES 15-1/2 to 20-1/2
MANUFACTURERS PART NUMBER HON7703NT69T
UPHOLSTERY Fabric
FRAME COLOR Black
FRAME CONSTRUCTION Engineered Plastic
CAPACITY LBS 300
LIMITED WARRANTY Limited Lifetime
COLLECTION 7700 Series
CERTIFIED/APPROVED Meets ANSI/BIFMA


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
HON® - Basyx® VL111 Executive High-Back Chair, Black

HON® - Basyx® VL111 Executive High-Back Chair, Black

From $195.95
select
Qty: Add to Cart
HON® - Ignition™ Swivel Task Stool with Footrest, Wine

HON® - Ignition™ Swivel Task Stool with Footrest, Wine

From $315.95
select
Qty: Add to Cart
HON® - Basyx® VL712 Mid-Back Mesh Swivel/Tilt Chair, Black

HON® - Basyx® VL712 Mid-Back Mesh Swivel/Tilt Chair, Black

From $234.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)