Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® - 7800 Series Mid-Back Task Chair with Adjustable Arms Mariner

Rollover image to zoom in

Click image to enlarge

See all 296 items in product family

HON® - 7800 Series Mid-Back Task Chair with Adjustable Arms Mariner

Item #: WBB655059

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $603.00 Save up to 42%
Price: $347.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Accessories
HON® - 7800 Series, Mid-Back Task Chair with Adjustable Arms, Mariner

Thanks to the curvilinear design on the HON® 7800 Series task chair, contoured comfort and superior lumbar support are engineered into every model-high-back, mid-back, or stool. With as many as eight adjustable controls depending on model, 7800 Series offers a high level of adjustability for a healthy, individualized sit.

This model can not be Cancelled once ordered.

Product Specifications

    • WIDTH INCHES26-7/8
    • DEPTH INCHES35-1/2
    • HEIGHT INCHES43-1/2
    • COLOR FINISHMariner
    • ASSEMBLYAssembled
    • BACK WIDTH INCHES19-3/4
    • BACK HEIGHT INCHES21
    • BACK TYPEMid-Back
    • BACKRESTMid-Back
    • BRANDHON®
    • DESCRIPTIONMid-Back Task Chair with Adj. Arms
    • SEAT WIDTH INCHES21
    • SEAT DEPTH INCHES18
    • SEAT HEIGHT INCHES16 to 20-1/4
    • MANUFACTURERS PART NUMBERHON7823NT90T
    • UPHOLSTERYFabric
    • CAPACITY LBS250
    • LIMITED WARRANTYHON Full Lifetime
    • COLLECTION7800 Series
    • CERTIFIED/APPROVEDMeets ANSI/BIFMA
    • MAXIMUM BACK HEIGHT INCHES21
    • MAXIMUM SEAT HEIGHT20.25
    • FRAME COLOR FAMILYBlack
    • MINIMUM SEAT HEIGHT16
    • COLOR FAMILYBlue
    • ARM TYPEAdjustable T-Arms
    • FRAME CONSTRUCTIONEngineered Plastic
    • BASE5-Star Caster Base
    • FRAME COLORBlack
    • APPLICATION/USAGEOffice Seating
    • MINIMUM BACK HEIGHT INCHES21
    • CAL117 CERTIFIEDYes
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.