Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(5,438 Items)
Sub Category
Fabric Upholstered (514)
Remove
HON® - Basyx® VL441 Series, High-Back Executive Chair with 5-Star Base, Burgundy
Remove

      Items
HON® - Basyx® VL441 Series, High-Back Executive Chair with 5-Star Base, Burgundy HON® - Basyx® VL441 Series, High-Back Executive Chair with 5-Star Base, Burgundy


HON® - Basyx® VL441 Series, High-Back Executive Chair with 5-Star Base, Burgundy
HON® - Basyx® VL441 Series, High-Back Executive Chair with 5-Star Base, Burgundy
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB655071
Quantity Discount
QTY Price
1-2 $200.95 ea.
3+ $190.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

HON® - Basyx® VL441 Series, High-Back Executive Chair with 5-Star Base, Burgundy

Executive high-back chair features padded arms, soft tufted stitching on seat and back, contoured seat, and sturdy black textured frame. Tailored padded back design provides strong lumbar support. Functions include pneumatic seat-height adjustment from 18-1/2" to 22", 360-degree swivel, tilt, tilt tension and tilt lock.

Product Specifications
WIDTH INCHES 32
DEPTH INCHES 28
HEIGHT INCHES 46-1/2
COLOR FINISH Burgundy
ARM TYPE Fixed Loop Arms
ASSEMBLY Unassembled
BACK WIDTH INCHES 21
BACK HEIGHT INCHES 28
BACK TYPE High-Back
BASE 5-Star Casters
BRAND basyx® by HON®
DESCRIPTION High-Back Executive Chair
SEAT WIDTH INCHES 20
SEAT DEPTH INCHES 20
SEAT HEIGHT INCHES 18-1/2 to 22
MANUFACTURERS PART NUMBER BSXVL441VC62
UPHOLSTERY Fabric
FRAME COLOR Black
FRAME CONSTRUCTION Engineered Plastic
CAPACITY LBS 250
LIMITED WARRANTY 5 Years
COLLECTION VL400 Series


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
HON® - Basyx® VL111 Executive High-Back Chair, Black

HON® - Basyx® VL111 Executive High-Back Chair, Black

From $195.95
select
Qty: Add to Cart
HON® - Ignition™ Swivel Task Stool with Footrest, Wine

HON® - Ignition™ Swivel Task Stool with Footrest, Wine

From $347.95
select
Qty: Add to Cart
HON® - Basyx® VL712 Mid-Back Mesh Swivel/Tilt Chair, Black

HON® - Basyx® VL712 Mid-Back Mesh Swivel/Tilt Chair, Black

From $234.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)