Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 388 items in product family

HON® - Basyx® VL602 Managerial Mid-Back Chair, Fabric Seat, Black

Item #: WBB655110

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $125.95
Add to list
Product Information
Product Q&A
Accessories
HON® - Basyx® VL602 Managerial Mid-Back Chair, Fabric Seat, Black

Basyx® by HON® offers small to medium sized businesses a focused selection of chairs, desks, tables and storage solutions that create a smart look and provide great value. Basyx® by HON® is a quick, easy and inexpensive way to look good and perform better.

Product Specifications

  • WIDTH INCHES27
  • DEPTH INCHES27-1/2
  • HEIGHT INCHES41-1/2
  • COLOR FINISHBlack
  • ARM TYPEFixed Loop Arms
  • ASSEMBLYUnassembled
  • BACK WIDTH INCHES20-1/2
  • BACK HEIGHT INCHES24
  • BACK TYPEMid-Back
  • BACKRESTMid-Back
  • BASE5-Star Caster Base/ Black
  • BRANDbasyx® by Hon®
  • DESCRIPTIONManagerial Mid-Back Chair
  • SEAT WIDTH INCHES20-1/2
  • SEAT DEPTH INCHES19-1/4
  • SEAT HEIGHT INCHES17-1/2 to 21
  • MANUFACTURERS PART NUMBERBSXVL602VA10
  • UPHOLSTERYFabric
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONEngineered Plastic
  • CAPACITY LBS250
  • LIMITED WARRANTY5 Years
  • COLLECTIONbasyx by HON
  • APPLICATION/USAGEOffice Seating
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.