Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 388 items in product family

HON® - Every-Day® 7900 Series, Swivel Task Chair, Blue

Item #: WBB655166

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $161.95
Product Information
Product Q&A
Accessories
HON® - Every-Day® 7900 Series, Swivel Task Chair, Blue

Pneumatic Task Chair adjusts to provide all-day comfort for workers of almost every size or shape. Thick, wide cushions with bolsters offer extra support. Hinged back allows the fully upholstered back to pivot. Functions include pneumatic seat-height adjustment, back-height adjustment and 360-degree swivel. Five-star base has hooded dual-wheel casters. Arms are sold separately.

Product Specifications

  • WIDTH INCHES25
  • DEPTH INCHES27
  • HEIGHT INCHES38-1/2
  • COLOR FINISHBlue
  • ARM TYPEArmless
  • ASSEMBLYUnassembled
  • BACK WIDTH INCHES17-1/2
  • BACK HEIGHT INCHES16
  • BACK TYPEMid-Back
  • BACKRESTMid-Back
  • BASE5-Star Caster Base
  • BRANDHON®
  • DESCRIPTIONEvery-Day® Swivel Task Chair
  • SEAT WIDTH INCHES20-1/2
  • SEAT DEPTH INCHES18-1/4
  • SEAT HEIGHT INCHES16-1/4 to 21-1/4
  • MANUFACTURERS PART NUMBERHON7901AB90T
  • UPHOLSTERYFabric
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONEngineered Plastic
  • CAPACITY LBS250
  • LIMITED WARRANTYHON Full Lifetime
  • COLLECTIONEvery-Day - 7900 Series
  • CERTIFIED/APPROVEDMeets ANSI/BIFMA
  • APPLICATION/USAGEOffice Seating
  • CAL117 CERTIFIEDYes
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.