Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® - Ignition™ Mid-Back Work Chair Fabric Upholstered Seat Wine

Rollover image to zoom in

Click image to enlarge

See all 296 items in product family

HON® - Ignition™ Mid-Back Work Chair Fabric Upholstered Seat Wine

Item #: WBB655142

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $736.00 Save up to 45%
Price: $401.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Accessories
HON® - Ignition™ Mid-Back Work Chair, Fabric Upholstered Seat, Wine

Ignition's fully coordinated line of executive, conference, work, and task chairs, stools, guest chairs, and lounge seating fits who you are, how you work, and where you work. Ignition fits all body types from the 5th to the 95th percentile. Two arm options and three control options support everything from quick collaborations to intense computer use. Ignition fits everywhere-and with a broad choice of upholstery options (including a mesh back)-it looks great doing it.

This model can not be Cancelled once ordered.

Product Specifications

    • WIDTH INCHES29
    • DEPTH INCHES27
    • HEIGHT INCHES45-1/2
    • COLOR FINISHWine
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19
    • BACK HEIGHT INCHES26
    • BACK TYPEMid-Back
    • BACKRESTMid-Back
    • BRANDHON®
    • DESCRIPTIONIgnition™ Mid-Back Work Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES19
    • SEAT HEIGHT INCHES17 to 22
    • MANUFACTURERS PART NUMBERHONIW104NT69
    • UPHOLSTERYFabric
    • CAPACITY LBS300
    • LIMITED WARRANTYHON Full Lifetime
    • COLLECTIONIgnition
    • CERTIFIED/APPROVEDMeets ANSI/BIFMA
    • FRAME COLORBlack
    • COLOR FAMILYRed
    • MINIMUM SEAT HEIGHT17
    • FRAME COLOR FAMILYBlack
    • MAXIMUM SEAT HEIGHT22
    • MAXIMUM BACK HEIGHT INCHES26
    • MINIMUM BACK HEIGHT INCHES26
    • CAL117 CERTIFIEDYes
    • APPLICATION/USAGEOffice Seating
    • ARM TYPEAdjustable T-Arms
    • FRAME CONSTRUCTIONEngineered Plastic; Aluminum
    • BASE5-Star Caster Base
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.