Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 389 items in product family

HON® - Unanimous® H7608 High Performance High-Back Task Chair, Mariner

Item #: WBB655180

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $494.95
Product Information
Product Q&A
Accessories
HON® - Unanimous® H7608 High Performance High-Back Task Chair, Mariner

Built to stand up to all-day use and well suited for multi-shift settings, Unanimous means durable, deluxe comfort. Its 3-inch-thick sculpted cushions and wraparound back provide exceptional support, and an array of adjustments allow for a customized fit.

Product Specifications

  • WIDTH INCHES27-1/8
  • DEPTH INCHES41-1/2
  • HEIGHT INCHES45-1/4
  • COLOR FINISHMariner
  • ARM TYPEAdjustable T-Arms
  • ASSEMBLYAssembled
  • BACK WIDTH INCHES19
  • BACK HEIGHT INCHES27-1/2
  • BACK TYPEHigh-Back
  • BACKRESTHigh-Back
  • BASE5-Star Caster Base
  • BRANDHON®
  • DESCRIPTIONHigh-Performance Executive Chair
  • SEAT WIDTH INCHES19
  • SEAT DEPTH INCHES20
  • SEAT HEIGHT INCHES17-1/2 to 21-7/8
  • MANUFACTURERS PART NUMBERHON7608NT90T
  • UPHOLSTERYFabric
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONEngineered Plastic
  • CAPACITY LBS250
  • LIMITED WARRANTYHON Full Lifetime
  • COLLECTIONUnanimous - 7600 Series
  • CERTIFIED/APPROVEDMeets ANSI/BIFMA
  • CAL117 CERTIFIEDYes
  • APPLICATION/USAGEOffice Seating
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.