Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® HON2071BK85T Gamut Fixed Loop Arm High-Back Executive Chair Blue Polyester

Rollover image to zoom in

Click image to enlarge

See all 296 items in product family

HON® HON2071BK85T Gamut Fixed Loop Arm High-Back Executive Chair Blue Polyester

Item #: WBB1481535

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $499.00 Save up to 42%
Price: $287.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
HON® HON2071BK85T Gamut Fixed Loop Arm High-Back Executive Chair, Blue Polyester

HON Gamut executive and conference seating features generous proportions, straightforward style, and smart design elements. This high-back chair with center-tilt is uniquely sculpted for lumbar and upper body support and is excellent for a wide range of office and conference room applications. Its high recycled content reduces wood waste. Seat and back upholstery color is Blue. Durability and comfort for any organization seeking the highest level of performance for the price. Polyester fabric resists stains and abrasion; color is Blue. Inner seat shell is molded from a wood composite with high recycled content. Outer back is fully upholstered, for a formal, professional look. Back features compound curves that offer both lower back and upper spine support.

This model can not be Cancelled once ordered.

Product Specifications

    • WIDTH INCHES27-1/2
    • DEPTH INCHES36-1/4
    • HEIGHT INCHES46-1/8
    • COLOR FINISHBlue
    • ASSEMBLYEasy to Assemble (ETA)
    • BACK WIDTH INCHES20-3/4
    • BACK HEIGHT INCHES28
    • BACKRESTHigh-Back
    • BRANDHON®
    • DESCRIPTIONFixed Loop Arm High-Back Executive Chair
    • SEAT WIDTH INCHES20-1/4
    • SEAT DEPTH INCHES16-5/8
    • SEAT HEIGHT INCHES23-7/8
    • UPHOLSTERYFabric
    • CAPACITY LBS250
    • MANUFACTURER PART NUMBERHON2071BK85T
    • LIMITED WARRANTYHON Full Lifetime
    • COLLECTIONGamut
    • CERTIFIED/APPROVEDANSI/BIFMA and ISTA, SCS Certification Indoor Advantage & Gold
    • APPLICATIONExecutive / Highback
    • CHAIR STYLEExecutive
    • UPHOLSTERY MATERIALPolyester
    • BACK MATERIALFabric
    • FRAME CONSTRUCTIONPlastic
    • BASE5-Star Caster Base with Dual-Wheels
    • MINIMUM SEAT HEIGHT23.9
    • COLOR FAMILYBlue
    • FRAME COLOR FAMILYBlack
    • MAXIMUM SEAT HEIGHT23.9
    • MAXIMUM BACK HEIGHT INCHES28
    • MINIMUM BACK HEIGHT INCHES28
    • CAL117 CERTIFIEDYes
    • PATTERNClassic
    • FRAME COLORBlack
    • LEG TYPE5-Star Caster Base with Dual-Wheels
    • SEAT MATERIALFabric
    • ARM TYPEFixed
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.