Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® HON4002AB90T Solutions 4000 Series Fixed Loop Arm Mid-Back Managerial Chair, Blue Olefin

Rollover image to zoom in

Click image to enlarge

See all 304 items in product family

HON® HON4002AB90T Solutions 4000 Series Fixed Loop Arm Mid-Back Managerial Chair, Blue Olefin

Item #: WBB1481675

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $345.00 Save up to 32%
Price: $234.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Accessories
HON® HON4002AB90T Solutions 4000 Series Fixed Loop Arm Mid-Back Managerial Chair, Blue Olefin

Everywhere you go, people rely on HON 4000 Series Solutions seating for dependability and comfort. This mid-back chair features a floating backrest gives your spine maximum support. The proven center-tilt mechanism allows you to comfortably recline. Fixed arms are integrated into the frame. Seat and back upholstery color is Blue, and frame color is Black. Durability and comfort for any organization seeking the highest level of performance for the price. Olefin fabric resists stains and abrasion; color is Blue. Inner seat shell is molded from a wood composite with high recycled content. Molded polymer outer back is easy to keep clean. Floating back design is easy to keep clean; no crevices to catch crumbs.

This model can not be Cancelled once ordered.

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES26-1/4
    • HEIGHT INCHES35-1/2
    • COLOR FINISHBlue
    • ASSEMBLYEasy to Assemble (ETA)
    • BACK WIDTH INCHES21
    • BACK HEIGHT INCHES16-1/4
    • BACKRESTMid-Back
    • BRANDHON®
    • DESCRIPTIONFixed Loop Arm Mid-Back Managerial Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES18
    • SEAT HEIGHT INCHES16-3/4
    • UPHOLSTERYFabric
    • CAPACITY LBS250
    • MANUFACTURER PART NUMBERHON4002AB90T
    • LIMITED WARRANTYHON Full Lifetime
    • COLLECTIONSolutions - 4000 Series
    • CERTIFIED/APPROVEDANSI/BIFMA and ISTA, SCS Certification Indoor Advantage & Gold
    • APPLICATIONManagerial / Midback
    • CAL117 CERTIFIEDYes
    • LEG TYPEDual-Wheeled
    • ARM TYPEFixed Loop Arms
    • CHAIR STYLEManagerial
    • UPHOLSTERY MATERIALOlefin
    • FRAME CONSTRUCTIONNylon
    • BACK MATERIALFabric
    • PATTERNConfetti
    • SEAT MATERIALFabric
    • BASE5-Star Caster Base
    • FRAME COLORBlack
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.