Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® HON5721HAB90T Volt Armless Task Chair Blue Olefin

Rollover image to zoom in

Click image to enlarge

See all 280 items in product family

HON® HON5721HAB90T Volt Armless Task Chair Blue Olefin

Item #: WBB1481567

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $287.00 Save up to 39%
Price: $175.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
HON® HON5721HAB90T Volt Armless Task Chair, Blue Olefin

Volt seating from HON offers upscale style, full-scale comfort and impressive quality at a surprisingly affordable price. This low-back chair with center-tilt has generous seat and back cushions that are contoured for comfort while performing active office work. Height-adjustable arms can be ordered separately. Seat and back upholstery color is Blue. Compact scale and attractive style for any organization seeking top performance with a budget. 100% olefin fabric resists stains and abrasion; color is Blue. Inner seat shell is molded from a wood composite with high recycled content. Seat and back are designed to support both large and smaller users. Compact design is easy to move about the workplace for informal meetings.

This model can not be Cancelled once ordered.

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES25-3/4
    • HEIGHT INCHES40
    • COLOR FINISHBlue
    • ASSEMBLYReady to Assemble (RTA)
    • BACK WIDTH INCHES17-1/4
    • BACK HEIGHT INCHES18-3/4
    • BRANDHON®
    • DESCRIPTIONArmless Task Chair
    • SEAT WIDTH INCHES18-1/2
    • SEAT DEPTH INCHES18-3/4
    • SEAT HEIGHT INCHES22-1/4
    • UPHOLSTERYFabric
    • CAPACITY LBS250
    • MANUFACTURER PART NUMBERHON5721HAB90T
    • LIMITED WARRANTYHON Full Lifetime
    • COLLECTIONVolt
    • CERTIFIED/APPROVEDANSI/BIFMA and ISTA, SCS Certification Indoor Advantage & Gold
    • APPLICATIONWork / Task
    • COLOR FAMILYBlue
    • MINIMUM BACK HEIGHT INCHES18.75
    • MAXIMUM BACK HEIGHT INCHES18.75
    • MAXIMUM SEAT HEIGHT22.25
    • FRAME COLOR FAMILYBlack
    • CHAIR STYLETask
    • MINIMUM SEAT HEIGHT22.25
    • PATTERNConfetti
    • SEAT MATERIALFabric
    • UPHOLSTERY MATERIALOlefin
    • CAL117 CERTIFIEDYes
    • BACK MATERIALFabric
    • LEG TYPE5-Star Caster Base with Dual-Wheels
    • BASE5-Star Caster Base with Dual-Wheels
    • FRAME CONSTRUCTIONNylon
    • ARM TYPEFixed
    • FRAME COLORBlack

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.