Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® HON5901NR20T ComforTask® Armless Task Chair, Shadow Polyester

Rollover image to zoom in

Click image to enlarge

See all 389 items in product family

HON® HON5901NR20T ComforTask® Armless Task Chair, Shadow Polyester

Item #: WBB1481407

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $226.00 Save: up to 35%
Price: $146.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Accessories
HON® HON5901NR20T ComforTask® Armless Task Chair, Shadow Polyester

ComforTask seating from HON is proven, trusted and preferred. This low-back swivel chair features adjustable seat height and depth, as well as back height, making it a good fit for anyone. The waterfall front minimizes pressure on the legs. Height-adjustable arms can be ordered separately. Seat and back upholstery color is Shadow. Compact scale and reliability for any organization seeking top performance with a budget. 100% polyester fabric features Nano-Tex soil and stain repellant technology; color is Shadow. Molded polymer seat and back shells are contoured for comfort. Waterfall seat encourages leg circulation. Simple, straightforward visual design that blends with almost any workspace.

Product Specifications

  • WIDTH INCHES23
  • DEPTH INCHES28-3/4
  • HEIGHT INCHES38-1/4
  • COLOR FINISHShadow
  • ARM TYPEArmless
  • ASSEMBLYEasy to Assemble (ETA)
  • BACK WIDTH INCHES16-1/4
  • BACK HEIGHT INCHES15-1/4
  • BASE5-Star Caster Base
  • BRANDHON®
  • DESCRIPTIONArmless Task Chair
  • SEAT WIDTH INCHES20
  • SEAT DEPTH INCHES18-1/8
  • SEAT HEIGHT INCHES19-1/4
  • UPHOLSTERYFabric
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONNylon
  • CAPACITY LBS300
  • MANUFACTURER PART NUMBERHON5901NR20T
  • LIMITED WARRANTYHON Full Lifetime
  • LEG TYPEDual-Wheeled
  • COLLECTIONComforTask®
  • CERTIFIED/APPROVEDANSI/BIFMA and ISTA, SCS Certification Indoor Advantage & Gold
  • APPLICATIONWork / Task
  • CAL117 CERTIFIEDYes
  • UPHOLSTERY MATERIALPolyester
  • BACK MATERIALFabric
  • SEAT MATERIALFabric
  • CHAIR STYLETask
  • PATTERNInertia

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.