Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® HON5901NT19T ComforTask® Armless Task Chair Charcoal Polyester

Rollover image to zoom in

Click image to enlarge

See all 296 items in product family

HON® HON5901NT19T ComforTask® Armless Task Chair Charcoal Polyester

Item #: WBB1481451

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $248.00 Save up to 42%
Price: $144.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Accessories
HON® HON5901NT19T ComforTask® Armless Task Chair, Charcoal Polyester

ComforTask seating from HON is proven, trusted and preferred. This low-back swivel chair features adjustable seat height and depth, as well as back height, making it a good fit for anyone. The waterfall front minimizes pressure on the legs. Height-adjustable arms can be ordered separately. Seat and back upholstery color is Charcoal, and frame color is Black. Compact scale and reliability for any organization seeking top performance with a budget. Polyester fabric features Nano-Tex soil and stain repellant technology; color is Charcoal. Molded polymer seat and back shells are contoured for comfort. Waterfall seat encourages leg circulation. Simple, straightforward visual design that blends with almost any workspace.

This model can not be Cancelled once ordered.

Product Specifications

    • WIDTH INCHES23
    • DEPTH INCHES28-3/4
    • HEIGHT INCHES38-1/4
    • COLOR FINISHCharcoal
    • ASSEMBLYEasy to Assemble (ETA)
    • BACK WIDTH INCHES16-1/4
    • BACK HEIGHT INCHES15-1/4
    • BRANDHON®
    • DESCRIPTIONArmless Task Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES18-1/8
    • SEAT HEIGHT INCHES19-1/4
    • UPHOLSTERYFabric
    • CAPACITY LBS300
    • MANUFACTURER PART NUMBERHON5901NT19T
    • LIMITED WARRANTYHON Full Lifetime
    • COLLECTIONComforTask®
    • CERTIFIED/APPROVEDANSI/BIFMA and ISTA, SCS Certification Indoor Advantage & Gold
    • APPLICATIONWork / Task
    • CHAIR STYLETask
    • ARM TYPEFixed
    • LEG TYPE5-Star Caster Base with Dual-Wheels
    • SEAT MATERIALFabric
    • BASE5-Star Caster Base with Dual-Wheels
    • FRAME COLORBlack
    • CAL117 CERTIFIEDYes
    • MAXIMUM BACK HEIGHT INCHES15.25
    • MAXIMUM SEAT HEIGHT19.25
    • FRAME COLOR FAMILYBlack
    • PATTERNTectonic
    • COLOR FAMILYBlack
    • MINIMUM SEAT HEIGHT19.25
    • UPHOLSTERY MATERIALPolyester
    • BACK MATERIALFabric
    • FRAME CONSTRUCTIONNylon
    • MINIMUM BACK HEIGHT INCHES15.25
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.