Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 388 items in product family

HON® HON5903AB90T ComforTask® Armless Task Chair, Blue Olefin

Item #: WBB0655054

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $343.00 Save: up to 36%
Price: $219.95

with FREE shipping today! (within the contiguous US)

Add to list
Product Information
Product Q&A
Accessories
HON® HON5903AB90T ComforTask® Armless Task Chair, Blue Olefin

ComforTask seating by HON is proven, trusted and preferred . This low-back chair features adjustable seat and back height, making it a good fit for anyone. The unique multi-task control is excellent for a wide range of office activities. Height-adjustable arms can be ordered separately. Seat and back upholstery color is Navy. Compact scale and reliability for any organization seeking top performance with a budget. Olefin fabric resists stains and abrasion; color is Blue. Molded polymer seat and back shells are contoured for comfort. Waterfall seat encourages leg circulation. Simple, straightforward visual design that blends with almost any workspace.

Product Specifications

  • WIDTH INCHES24
  • DEPTH INCHES34-1/4
  • HEIGHT INCHES38-1/4
  • COLOR FINISHBlue
  • ARM TYPEArmless
  • ASSEMBLYEasy to Assemble (ETA)
  • BACK WIDTH INCHES16-1/4
  • BACK HEIGHT INCHES17-3/4
  • BACK TYPEMid-Back
  • BACKRESTMid-Back
  • BASE5-Star Caster Base
  • BRANDHON®
  • DESCRIPTIONArmless Task Chair
  • SEAT WIDTH INCHES20
  • SEAT DEPTH INCHES18
  • SEAT HEIGHT INCHES20-7/8
  • MANUFACTURERS PART NUMBERHON5903AB90T
  • UPHOLSTERYFabric
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONNylon
  • CAPACITY LBS300
  • MANUFACTURER PART NUMBERHON5903AB90T
  • LIMITED WARRANTYHON Full Lifetime
  • LEG TYPEDual-Wheeled
  • COLLECTIONComforTask®
  • CERTIFIED/APPROVEDANSI/BIFMA and ISTA, SCS Certification Indoor Advantage & Gold
  • APPLICATIONWork / Task
  • UPHOLSTERY MATERIALOlefin
  • PATTERNConfetti
  • SEAT MATERIALFabric
  • CHAIR STYLETask
  • BACK MATERIALFabric
  • APPLICATION/USAGEOffice Seating
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.