Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® HONIT105AB90 Ignition Adjustable Arm Low-Back Task Chair Blue Olefin

Rollover image to zoom in

Click image to enlarge

See all 135 items in product family

HON® HONIT105AB90 Ignition Adjustable Arm Low-Back Task Chair Blue Olefin

Item #: WBB1481551

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $584.00 Save up to 39%
Price: $ 358.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
HON® HONIT105AB90 Ignition Adjustable Arm Low-Back Task Chair, Blue Olefin

Ignition seating from HON fits your body, your work and your space. This low-back chair with center-tilt features adjustments not often found in its category, and is excellent for time-intensive activities. Its high recycled content reduces wood waste. Warranted for users up to 300 lbs. Height- and width-adjustable arms are standard for added comfort. Seat and back upholstery color is Blue, and frame and base color is Black. One seating platform supports widely diverse body types and job functions. 100% olefin fabric resists stains and abrasion; color is Blue. Frame color is Black. Compact, low-back design is tailored for administrative and technology functions. Clean, geometric form complements any contemporary workspace.

This model can not be Cancelled once ordered.

Product Specifications

    • WIDTH INCHES27-1/2
    • DEPTH INCHES36
    • HEIGHT INCHES41
    • COLOR FINISHBlue
    • ASSEMBLYEasy to Assemble (ETA)
    • BACK WIDTH INCHES17-1/2
    • BACK HEIGHT INCHES18-3/4
    • BACKRESTLow-Back
    • BRANDHON®
    • DESCRIPTIONAdjustable Arm Low-Back Task Chair
    • SEAT WIDTH INCHES19
    • SEAT DEPTH INCHES15-3/4
    • SEAT HEIGHT INCHES21-1/2
    • UPHOLSTERYFabric
    • CAPACITY LBS300
    • MANUFACTURER PART NUMBERHONIT105AB90
    • LIMITED WARRANTYHON Full Lifetime
    • COLLECTIONIgnition
    • CERTIFIED/APPROVEDANSI/BIFMA and ISTA, SCS Certification Indoor Advantage & Gold
    • APPLICATIONWork / Task
    • MAXIMUM SEAT HEIGHT21.5
    • MAXIMUM BACK HEIGHT INCHES18.75
    • FRAME COLOR FAMILYBlack
    • BASE5-Star Caster Base with Dual-Wheels
    • UPHOLSTERY MATERIALOlefin
    • MINIMUM BACK HEIGHT INCHES18.75
    • COLOR FAMILYBlue
    • ARM TYPEAdjustable T-Arms
    • SEAT MATERIALFabric
    • MINIMUM SEAT HEIGHT21.5
    • LEG TYPE5-Star Caster Base with Dual-Wheels
    • PATTERNConfetti
    • CHAIR STYLETask
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • BACK MATERIALFabric
    • CAL117 CERTIFIEDYes