Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® Task Chair with Arms and Synchro Tilt - Fabric - Mid Back - Black - Ignition Series

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

HON® Task Chair with Arms and Synchro Tilt - Fabric - Mid Back - Black - Ignition Series

Item #: WBB1481529

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $736.00 Save up to 44%
Price: $ 412.95
Product Information
Customer Review
Product Q&A
Accessories
HON® HONIW104CU10 Ignition Adjustable Arm Mid-Back Task Chair, Black Polyester

Ignition seating from HON fits your body, your work and your space. This mid-back chair with synchro-tilt and independent back angle offers an exceptional range of motion and is excellent for time-intensive activities. Its high recycled content reduces wood waste. Warranted for users up to 300 lbs. Height- and width-adjustable arms are standard for added comfort. Seat and back upholstery color is Black, and frame and base color is Black. One seating platform supports widely diverse body types and job functions. 100% polyester fabric features Nano-Tex soil and stain repellant technology; color is Black. Frame color is Black. Five-star base is molded from reinforced, high-strength resin; color is Black. Clean, geometric form complements any contemporary workspace.

This model can not be Cancelled once ordered.

Documents are in PDF format

Product Specifications

    • BRANDHON®
    • WIDTH INCHES27
    • DEPTH INCHES39
    • HEIGHT INCHES44
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES18-1/2
    • BACK HEIGHT INCHES21
    • BACK TYPEMid Back
    • DESCRIPTIONDesk Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES19
    • CAPACITY LBS300
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERHONIW104CU10
    • LIMITED WARRANTYLifetime
    • COLLECTIONIgnition
    • CERTIFIED/APPROVEDANSI/BIFMA and ISTA, SCS Certification Indoor Advantage & Gold
    • ADJUSTMENT TYPE (TILT)Independent Seat and Back
    • MINIMUM SEAT HEIGHT21.75
    • MAXIMUM SEAT HEIGHT21.75
    • MAXIMUM BACK HEIGHT INCHES21
    • MINIMUM BACK HEIGHT INCHES21
    • ARM TYPEAdjustable
    • CAL117 CERTIFIEDYes
    • PATTERNCenturion
    • BASE5 Legged
    • CASTERSYes
    • SWIVELYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!